The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
03082.9-01
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03082.9-01
Product Description
HVI 030 Fan Heater, 120 VAC, 700W, screw
Specifications
Specifications
Heating Capacity
700 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
Surface
Mounting Position
Vertical
Operating Temp Range (F)
14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03072.0-01
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03072.0-01
Product Description
HVI 030 Heater, 230 VAC, 700W, SCREW mou
Specifications
Specifications
Heating Capacity
700 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
Surface
Mounting Position
Vertical
Operating Temp Range (F)
14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03073.9-00
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03073.9-00
Product Description
HVI 030 Heater, 120 VAC, 600W, DIN clip
Specifications
Specifications
Heating Capacity
600 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03082.0-01
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03082.0-01
Product Description
HVI 030 Fan Heater, 230 VAC, 700W, screw
Specifications
Specifications
Heating Capacity
700 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
Surface
Mounting Position
Vertical
Operating Temp Range (F)
14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03072.0-00
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03072.0-00
Product Description
HVI 030 Heater, 230 VAC, 700W, DIN clip
Specifications
Specifications
Heating Capacity
700 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03084.9-01
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03084.9-01
Product Description
HVI 030 Fan Heater, 120 VAC, 500W, SCREW
Specifications
Specifications
Heating Capacity
500 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
Surface
Mounting Position
Vertical
Operating Temp Range (F)
14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03083.9-00
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03083.9-00
Product Description
HVI 030 Fan Heater, 120 VAC, 600W, DIN c
Specifications
Specifications
Heating Capacity
600 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03083.0-00
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03083.0-00
Product Description
HVI 030 Fan Heater, 230 VAC, 600W, DIN c
Specifications
Specifications
Heating Capacity
600 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
Clip
Mounting Position
Vertical
Operating Temp Range (F)
-14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03073.0-01
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03073.0-01
Product Description
HVI 030 Heater, 230 VAC, 600W, SCREW mou
Specifications
Specifications
Heating Capacity
600 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
Surface
Mounting Position
Vertical
Operating Temp Range (F)
14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
03082.9-00
Stego Enclosure Heaters, HVI 030 Series
MFG Item Number
03082.9-00
Product Description
HVI 030 Fan Heater, 120 VAC, 700W, DIN c
Specifications
Specifications
Heating Capacity
700 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
14-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Hazardous Location
No
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Enclosure Heaters
Manufacturer
Stego
Product Series
HVI 030
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved